- 2 Bolts
- Solid Housing Construction
- Steel Insert Material
| Expansion Capability | Float |
| No. of Bolts | 2 |
| Grease Name | MobilGrease FM222 |
| Inch/Metric | Inch Bore |
| Sensor Ready | Yes |
| Insert Material | Steel |
| Seal Type | Triple-Lip Contact |
| Housing Dimensional Standard | S-2000 |
| Housing Construction | Solid |
| Base to Center Height | 2.25 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Attachment | Setscrew |
| Bolt to Bolt [Min] | 6.06 in |
| Shaft Dia. | 2 in |
| Lubrication | Grease |
| Bolt Diameter | 0.625 in |
| Take-Up Frame Size | HD-200, TS-300 |
| Bore Length | 2.86 in |
| Bolt to Bolt [Max] | 6.44 in |
| Weight | 8.98 LB |
| EAN or UPC | 782477556913 |

