- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- 65° set screw collar
- TRIDENT™, nitrile rubber contact seal for protection against contaminants
- Seal land allows for +/- one degree of misalignment
- Field-convertible between expansion and non-expansion by using snap ring pliers
- Case-carburized inner rings resist cracking
- Machined to accept Dodge OPTIFY™ sensors for bluetooth-enabled condition monitoring
| Housing Construction | Solid |
| Series | S-2000 |
| Center of Bearing to Back of Inner Ring | 55/64 in |
| Grease Name | MobilGrease XHP222 |
| Length Through Bore | 2 27/32 in |
| Housing Dimensional Standard | S-2000 |
| RPM [Max] | 2,200 rpm |
| Housing Height | 4 9/16 in |
| Bolt Size | 5/8 in |
| Base Height | 1 5/16 in |
| Bearing Design | Expansion |
| Misalignment Range | ±1° |
| Static Load Capacity | 24000 lbf |
| Bolt Hole Length | 61/64 in |
| Bore Length | 2.84 in |
| Shaft Dia. | 2 in |
| Speed [Max] | 2200 rpm |
| Base to Center Height | 2.25 in |
| Bearing Insert | 22210 |
| Dynamic Load Rating | 22,000.00 lbf |
| Collar O.D. | 3 7/16 in |
| Bolt Hole Spacing Range [Min] | 6 1/16 in |
| Static Load Rating [Max] | 26,500.00 lbf |
| Base Width | 2 1/2 in |
| Bolt Diameter | 0.625 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Springlokâ„¢ Collar |
| Total Float | 1/4 in |
| Lubrication | Grease |
| End Type | Open End |
| Bolt Hole Spacing | 6 1/4 in |
| Housing Material | Cast Iron |
| Insert Material | Steel |
| No. of Bolts | 2 |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Bolt to Bolt [Min] | 6.06 in |
| Expansion Capability | Float |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 8 3/8 in |
| Take-Up Frame Size | HD-200, TS-300 |
| Shaft Attachment | Setscrew |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Greasable | Yes |
| Bearing Type | Spherical Roller Bearing |
| Bearing Component | Mounted Bearing |
| Dynamic Load Capacity | 22000 lbf |
| Sensor Ready | Yes |
| Bolt Hole Spacing Range [Max] | 6 7/16 in |
| Center of Bearing to Front of Inner Ring | 1 63/64 in |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Max] | 6.44 in |
| Weight | 8.98 LB |
| EAN or UPC | 782475306107 |

