- 2 Bolts
- Solid Housing Construction
- Steel Insert Material
| Grease Name | MobilGrease XHP222 |
| Housing Construction | Solid |
| Take-Up Frame Size | HD-200, TS-300 |
| Bore Length | 2.94 in |
| Speed [Max] | 1950 rpm |
| Expansion Capability | Fixed |
| Seal Type | Triple-Lip Contact |
| Inch/Metric | Inch Bore |
| Housing Dimensional Standard | S-2000 |
| Greasable | No |
| Shaft Attachment | Setscrew |
| Lubrication | Grease |
| Bearing Type | Spherical Roller Bearing |
| Base to Center Height | 2.5 in |
| Shaft Dia. | 2.1875 in |
| No. of Bolts | 2 |
| Bolt Diameter | 0.625 in |
| Dynamic Load Capacity | 27000 lbf |
| Sensor Ready | Yes |
| Bolt to Bolt [Min] | 6.56 in |
| Static Load Capacity | 29000 lbf |
| Insert Material | Steel |
| Bearing Component | Mounted Bearing |
| Bolt to Bolt [Max] | 6.94 in |
| Weight | 11.49 LB |
| EAN or UPC | 782477587610 |

