- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- 65° set screw collar
- TRIDENT™, nitrile rubber contact seal for protection against contaminants
- Seal land allows for +/- one degree of misalignment
- Field-convertible between expansion and non-expansion by using snap ring pliers
- Case-carburized inner rings resist cracking
- Machined to accept Dodge OPTIFY™ sensors for bluetooth-enabled condition monitoring
| Inch/Metric | Inch Bore |
| Collar O.D. | 4 45/64 in |
| Grease Name | MobilGrease XHP222 |
| Locking Device | Springlokâ„¢ Collar |
| Housing Construction | Solid |
| Static Load Rating [Max] | 53,000.00 lbf |
| Lubrication | Grease |
| Bolt Hole Spacing Range [Min] | 7 15/16 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Holes | 2 |
| Series | S-2000 |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Attachment | Setscrew |
| Misalignment Range | ±1° |
| Base Height | 1 7/8 in |
| Center of Bearing to Back of Inner Ring | 1 15/64 in |
| Housing Material | Cast Iron |
| Static Load Capacity | 53000 lbf |
| No. of Bolts | 2 |
| Bolt Hole Length | 1 1/16 in |
| RPM [Max] | 1,490 rpm |
| Dynamic Load Rating | 41,500.00 lbf |
| Bore Length | 3.59 in |
| Take-Up Frame Size | HD-250, LD-45 |
| Bolt Hole Spacing | 8 1/8 in |
| Center of Bearing to Front of Inner Ring | 2 23/64 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.9375 in |
| Bolt Size | 3/4 in |
| Base to Center Height | 3.25 in |
| Bearing Insert | 22215 |
| Insert Type | Steel Insert |
| Base Width | 3 5/64 in |
| Bolt Hole Size | 1 1/16 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 10 7/16 in |
| End Type | Open End |
| Expansion Capability | Fixed |
| Sensor Ready | Yes |
| Total Float | 1/4 in |
| Insert Material | Steel |
| Housing Height | 6 3/8 in |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Greasable | Yes |
| Length Through Bore | 3 19/32 in |
| Bolt to Bolt [Min] | 7.94 in |
| Bolt to Bolt [Max] | 8.31 in |
| Dynamic Load Capacity | 41500 lbf |
| Bolt Hole Spacing Range [Max] | 8 5/16 in |
| Speed [Max] | 1490 rpm |
| Bolt Diameter | 0.75 in |
| Housing Dimensional Standard | S-2000 |
| Bearing Component | Mounted Bearing |
| Weight | 20.15 LB |
| EAN or UPC | 782475305919 |

