- 2 Bolts
- Solid Housing Construction
- Steel Insert Material
| Lubrication | Grease |
| Expansion Capability | Fixed |
| Shaft Dia. | 3.4375 in |
| Shaft Attachment | Setscrew |
| Sensor Ready | Yes |
| Insert Material | Steel |
| Inch/Metric | Inch Bore |
| Housing Dimensional Standard | S-2000 |
| Bolt to Bolt [Max] | 10.63 in |
| Bearing Type | Spherical Roller Bearing |
| Base to Center Height | 3.75 in |
| No. of Bolts | 2 |
| Seal Type | Triple-Lip Contact |
| Bore Length | 4.17 in |
| Bolt Diameter | 0.875 in |
| Grease Name | MobilGrease FM222 |
| Take-Up Frame Size | HD-250, TS-400 |
| Housing Construction | Solid |
| Bolt to Bolt [Min] | 9.38 in |
| Weight | 32.4 LB |
| EAN or UPC | 782476493738 |

