- 2 Bolts
- Solid Housing Construction
- Steel Insert Material
| Housing Dimensional Standard | S-2000 |
| Bolt to Bolt [Min] | 10.63 in |
| No. of Bolts | 2 |
| Shaft Dia. | 3.9375 in |
| Seal Type | Triple-Lip Contact |
| Lubrication | Grease |
| Grease Name | Aeroshell #7 |
| Bolt to Bolt [Max] | 12.8 in |
| Bolt Diameter | 1 in |
| Take-Up Frame Size | HD-350, TS-500 |
| Bearing Type | Spherical Roller Bearing |
| Insert Material | Steel |
| Expansion Capability | Float |
| Bore Length | 4.7 in |
| Shaft Attachment | Setscrew |
| Housing Construction | Solid |
| Inch/Metric | Inch Bore |
| Base to Center Height | 4.25 in |
| Sensor Ready | Yes |
| Weight | 54.71 LB |
| EAN or UPC | 782477621741 |

