- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bolt to Bolt [Max] | 6 in |
| Seal Type | Labyrinth |
| Shaft Attachment | Setscrew |
| Inch/Metric | Metric Bore |
| Lubrication | Grease |
| Housing Construction | Solid |
| Take-Up Frame Size | LD-10, TS-100 |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Suitable for High Temperature | Yes |
| Bearing Type | Ball Bearing |
| Insert Material | Steel |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Sensor Ready | Adapter Required |
| Bolt to Bolt [Min] | 6 in |
| Grease Name | Krytox GPL 206 |
| Shaft Dia. | 20 mm |
| Base to Center Height | 1.31 in |
| Bore Length | 1.23 in |
| Bolt Diameter | 0.375 in |
| No. of Bolts | 2 |
| Ball Bearing Series | 204 Series |
| Expansion Capability | Fixed |
| Weight | 1.38 LB |
| EAN or UPC | 782477493119 |

