- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
| Suitable for High Temperature | No |
| Seal Type | Single-Lip Contact |
| Shaft Dia. | 90 mm |
| Bolt to Bolt [Min] | 10.32 in |
| Ball Bearing Series | 218 Series |
| Suitable For Washdown | No |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Take-Up Frame Size | LD-50 |
| Bolt Diameter | 0.875 in |
| Bolt to Bolt [Max] | 11.62 in |
| Housing Construction | Solid |
| Standoff Housing | No |
| Inch/Metric | Metric Bore |
| Shaft Attachment | Setscrew |
| Greasable | No |
| Bearing Type | Ball Bearing |
| Base to Center Height | 4 in |
| Bore Length | 2.72 in |
| Grease Name | Unirex N2 |
| Expansion Capability | Fixed |
| Weight | 27.89 LB |
| EAN or UPC | 782475313624 |

