- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Stainless Steel Insert Material
| Inch/Metric | Inch Bore |
| Ball Bearing Series | 208 Series |
| Bearing Type | Ball Bearing |
| Insert Material | Stainless Steel |
| Bolt to Bolt [Min] | 5.18 in |
| Greasable | Yes |
| Lubrication | Grease |
| Housing Material | Stainless Steel |
| Sensor Ready | Adapter Required |
| Bolt to Bolt [Max] | 6 in |
| Base to Center Height | 1.94 in |
| Bore Length | 1.94 in |
| Standoff Housing | No |
| Shaft Attachment | Setscrew |
| Suitable for High Temperature | No |
| Bolt Diameter | 0.5 in |
| Housing Construction | Solid |
| Shaft Dia. | 1.5 in |
| No. of Bolts | 2 |
| Grease Name | MobilGrease FM222 |
| Expansion Capability | Fixed |
| Suitable For Washdown | Yes |
| Weight | 3.83 LB |
| EAN or UPC | 782476477974 |

