- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Grease Name | Mobilith SHC PM 220 |
| Greasable | Yes |
| Housing Material | Cast Iron |
| Speed [Max] | 2000 rpm |
| Bore Length | 2.54 in |
| Suitable For Washdown | No |
| Housing Construction | Solid |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Max] | 8.5 in |
| Insert Material | Steel |
| Shaft Attachment | Setscrew |
| Ball Bearing Series | 214 Series |
| Expansion Capability | Fixed |
| Base to Center Height | 3 in |
| Bolt Diameter | 0.75 in |
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Min] | 7.5 in |
| Shaft Dia. | 2.6875 in |
| Lubrication | Grease |
| No. of Bolts | 2 |
| Static Load Capacity | 9838 lbf |
| Sensor Ready | Adapter Required |
| Standoff Housing | No |
| Dynamic Load Capacity | 13995 lbf |
| Suitable for High Temperature | No |
| Take-Up Frame Size | LD-45, TS-300 |
| Weight | 12.46 LB |
| EAN or UPC | 782476477608 |

