- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
compliances
- 0
| Insert Type | Steel Insert |
| Housing Construction | Solid |
| Length Through Bore | 1.15625 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Suitable For Washdown | Yes |
| Base Height | 39/64 in |
| No. of Bolts | 2 |
| Outer Ring Size | 204 |
| Bolt Diameter | 0.375 in |
| Suitable for High Temperature | No |
| Misalignment Range | ±2° |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 3 51/64 in |
| Center of Bearing to Back of Inner Ring | 27/64 in |
| Collar O.D. | 1 1/8 in |
| Take-Up Frame Size | LD-10, TS-100 |
| Greasable | Yes |
| Expansion Capability | Fixed |
| Bolt to Bolt [Min] | 3.66 in |
| Bearing Type | Ball Bearing |
| Housing Material | Polymer |
| Bearing Design | Non-Expansion |
| Grease Name | Unirex N2 |
| Bolt to Bolt [Max] | 4.19 in |
| Shaft Dia. | 0.625 in |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Shaft Attachment | Setscrew |
| Ball Bearing Series | 204 Series |
| Bolt Holes | 2 |
| Base to Center Height | 1.31 in |
| Lubrication | Grease |
| End Type | Open End |
| Insert Material | Steel |
| Base Width | 1 31/64 in |
| Base Length | 5 1/32 in |
| Bolt Hole Spacing Range [Min] | 3 43/64 in |
| Sensor Ready | Adapter Required |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Max] | 3 59/64 in |
| Standoff Housing | No |
| Housing Height | 2 5/8 in |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Center of Bearing to Front of Inner Ring | 47/64 in |
| Bore Length | 1.23 in |
| Weight | 0.72 LB |
| EAN or UPC | 782476089542 |

