- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Stainless Steel Insert Material
| Bore Length | 1.23 in |
| Grease Name | MobilGrease FM222 |
| Insert Material | Stainless Steel |
| Bolt to Bolt [Max] | 3.92 in |
| Bolt to Bolt [Min] | 3.66 in |
| Shaft Attachment | Setscrew |
| No. of Bolts | 2 |
| Sensor Ready | Adapter Required |
| Base to Center Height | 1.31 in |
| Greasable | Yes |
| Shaft Dia. | 0.75 in |
| Expansion Capability | Fixed |
| Housing Material | Polymer |
| Housing Construction | Solid |
| Ball Bearing Series | 204 Series |
| Lubrication | Grease |
| Bearing Type | Ball Bearing |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Bolt Diameter | 0.375 in |
| Take-Up Frame Size | LD-10, TS-100 |
| Inch/Metric | Inch Bore |
| Suitable For Washdown | Yes |
| Weight | 3.0 LB |
| EAN or UPC | 782476480332 |

