- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| No. of Bolts | 2 |
| Bore Length | 1.23 in |
| Bolt to Bolt [Min] | 3.38 in |
| Grease Name | MobilGrease FM222 |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bolt Hole Spacing Range [Max] | 4 3/16 in |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Sensor Ready | Adapter Required |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 0.75 in |
| Base Length | 5 in |
| Lubrication | Grease |
| Bolt to Bolt [Max] | 4.19 in |
| Suitable For Washdown | Yes |
| Expansion Capability | Fixed |
| Length Through Bore | 1.15625 in |
| Inch/Metric | Inch Bore |
| Base to Center Height | 1.31 in |
| Housing Height | 2 1/2 in |
| Insert Material | Plated Steel |
| Misalignment Range | ±2° |
| End Type | Open End |
| Bolt Holes | 2 |
| Shaft Attachment | Setscrew |
| Collar O.D. | 1 1/8 in |
| Base Height | 1/2 in |
| Base Width | 1 in |
| Bolt Hole Spacing | 3 25/32 in |
| Bolt Size | 3/8 in |
| Suitable for High Temperature | No |
| Bearing Design | Non-Expansion |
| Bolt Diameter | 0.375 in |
| Housing Construction | Solid |
| Ball Bearing Series | 204 Series |
| Insert Type | Corrosion-Resistant Insert |
| Housing Material | Stainless Steel |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Center of Bearing to Back of Inner Ring | 27/64 in |
| Center of Bearing to Front of Inner Ring | 47/64 in |
| Standoff Housing | No |
| Outer Ring Size | 204 |
| Locking Device | Setscrew Locking Collar |
| Weight | 1.31 LB |
| EAN or UPC | 782475582310 |

