Skip to content Skip to navigation menu
DodgeP2B-SCEZ-100-BEV

P2B-SCEZ-100-BEV

Polymer Housing Ball Bearing 2 Bolts Pillow Block
Item #101966898
  • 2 Bolts
  • Polymer Housing Material
  • Solid Housing Construction
  • Plated Steel Insert Material
DodgeP2B-SCEZ-100-BEV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Bolts
  • Polymer Housing Material
  • Solid Housing Construction
  • Plated Steel Insert Material
Bore Length 1.34 in
Sensor Ready Adapter Required
Base to Center Height 1.44 in
Inch/Metric Inch Bore
Ball Bearing Series 205 Series
Grease Name Mobilith SHC 460
Shaft Attachment Setscrew
No. of Bolts 2
Bolt Diameter 0.375 in
Greasable Yes
Housing Construction Solid
Shaft Dia. 1 in
Housing Material Polymer
Expansion Capability Fixed
Suitable for High Temperature No
Standoff Housing No
Suitable For Washdown Yes
Take-Up Frame Size LD-10, TS-100
Bolt to Bolt [Min] 3.96 in
Bearing Type Ball Bearing
Insert Material Plated Steel
Lubrication Grease
Bolt to Bolt [Max] 4.2 in
Weight 0.81 LB
EAN or UPC 782475329793
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison