- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Housing Material | Polymer |
| Bearing Type | Ball Bearing |
| Standoff Housing | No |
| Housing Construction | Solid |
| Suitable for High Temperature | No |
| Lubrication | Grease |
| Grease Name | Mobilith SHC 460 |
| Seal Type | Triple-Lip Contact |
| Shaft Attachment | Setscrew |
| Bore Length | 1.71 in |
| Sensor Ready | Adapter Required |
| Greasable | Yes |
| Take-Up Frame Size | LD-20, TS-250 |
| Bolt Diameter | 0.5 in |
| Inch/Metric | Inch Bore |
| Ball Bearing Series | 207 Series |
| No. of Bolts | 2 |
| Insert Material | Plated Steel |
| Suitable For Washdown | Yes |
| Base to Center Height | 1.88 in |
| Shaft Dia. | 1.25 in |
| Bolt to Bolt [Max] | 5.44 in |
| Bolt to Bolt [Min] | 4.68 in |
| Expansion Capability | Fixed |
| Weight | 1.88 LB |
| EAN or UPC | 782476780029 |

