Dodge
P2B-SCEZ-107-SHSS-NL MOD
Stainless Steel Housing Ball Bearing 2 Bolts Pillow Block
Item #116085991
- 2 Bolts
- Stainless Steel Housing Material
| Inch/Metric | Inch Bore |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Seal Type | Triple-Lip Contact |
| Suitable For Washdown | No |
| Housing Material | Stainless Steel |
| Shaft Attachment | Setscrew |
| Greasable | No |
| No. of Bolts | 2 |
| Shaft Dia. | 1.4375 in |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 207 Series |
| Base to Center Height | 1.88 in |
| Weight | 3.03 LB |
| EAN or UPC | 782477572098 |
