Skip to content Skip to navigation menu
Stainless Steel Housing Ball Bearing 2 Bolts Pillow Block

P2B-SCEZ-108-SHCR

Stainless Steel Housing Ball Bearing 2 Bolts Pillow Block
Item #101861276
  • 2 Bolts
  • Stainless Steel Housing Material
  • Solid Housing Construction
  • Plated Steel Insert Material
Stainless Steel Housing Ball Bearing 2 Bolts Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Bolts
  • Stainless Steel Housing Material
  • Solid Housing Construction
  • Plated Steel Insert Material

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
  • Grade 10 balls for quieter operation and less vibration
No. of Bolts 2
Expansion Capability Fixed
Bolt Hole Spacing Range [Max] 6 in
Shaft Dia. 1.5 in
Lubrication Grease
Suitable For Washdown Yes
Insert Type Corrosion-Resistant Insert
Bolt to Bolt [Max] 6 in
Ball Bearing Series 208 Series
Sensor Ready Adapter Required
Base Length 7 in
Pillow Block Type Thru-Bolt
Bearing Type Ball Bearing
Collar O.D. 2 3/64 in
Bolt Diameter 0.5 in
Bore Length 1.94 in
Standoff Housing No
Outer Ring Size 208
Bolt Hole Spacing 5 19/32 in
Suitable for High Temperature No
Housing Construction Solid
Bearing Design Non-Expansion
Center of Bearing to Front of Inner Ring 1 3/32 in
Seal Type PROGUARDâ„¢ Plus Contact Seals w/Flingers
Housing Material Stainless Steel
Base to Center Height 2.13 in
Bolt Size 1/2 in
Inch/Metric Inch Bore
Grease Name MobilGrease FM222
Insert Material Plated Steel
Bolt Holes 2
Base Height 3/4 in
Length Through Bore 1.6875 in
Center of Bearing to Back of Inner Ring 19/32 in
Base Width 1 1/2 in
Locking Device Setscrew Locking Collar
Misalignment Range ±2°
Housing Height 4 in
End Type Open End
Mounted Unit Duty Corrosion Resistant-Duty
Shaft Attachment Setscrew
Bolt to Bolt [Min] 5.18 in
Greasable Yes
Weight 4.12 LB
EAN or UPC 782475582747
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison