- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Shaft Dia. | 1.9375 in |
| Housing Material | Polymer |
| Grease Name | MobilGrease FM222 |
| Lubrication | Grease |
| Housing Construction | Solid |
| Sensor Ready | Adapter Required |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Insert Material | Plated Steel |
| Shaft Attachment | Setscrew |
| Bore Length | 1.94 in |
| Greasable | No |
| No. of Bolts | 2 |
| Expansion Capability | Fixed |
| Ball Bearing Series | 210 Series |
| Bolt to Bolt [Max] | 6.56 in |
| Take-Up Frame Size | LD-30, TS-300 |
| Bolt Diameter | 0.625 in |
| Seal Type | Triple-Lip Contact |
| Base to Center Height | 2.25 in |
| Suitable For Washdown | Yes |
| Bolt to Bolt [Min] | 6 in |
| Weight | 2.89 LB |
| EAN or UPC | 782477442735 |

