- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Stainless Steel Insert Material
| Bolt Diameter | 0.625 in |
| Suitable For Washdown | Yes |
| Bearing Type | Ball Bearing |
| Grease Name | MobilGrease FM222 |
| Ball Bearing Series | 210 Series |
| Insert Material | Stainless Steel |
| Bore Length | 1.94 in |
| Greasable | Yes |
| No. of Bolts | 2 |
| Take-Up Frame Size | LD-30, TS-300 |
| Base to Center Height | 2.25 in |
| Sensor Ready | Adapter Required |
| Lubrication | Grease |
| Housing Material | Stainless Steel |
| Shaft Dia. | 1.9375 in |
| Expansion Capability | Fixed |
| Bolt to Bolt [Max] | 6.68 in |
| Shaft Attachment | Setscrew |
| Suitable for High Temperature | No |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Min] | 5.76 in |
| Housing Construction | Solid |
| Standoff Housing | No |
| Weight | 4.84 LB |
| EAN or UPC | 782476477981 |

