- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Stainless Steel Insert Material
| Bolt to Bolt [Min] | 6 in |
| Ball Bearing Series | 210 Series |
| Shaft Dia. | 2 in |
| Insert Material | Stainless Steel |
| Housing Construction | Solid |
| Housing Material | Polymer |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Standoff Housing | No |
| No. of Bolts | 2 |
| Lubrication | Grease |
| Bolt Diameter | 0.625 in |
| Bolt to Bolt [Max] | 6.68 in |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Take-Up Frame Size | LD-30, TS-300 |
| Shaft Attachment | Setscrew |
| Base to Center Height | 2.25 in |
| Inch/Metric | Inch Bore |
| Bore Length | 1.94 in |
| Suitable For Washdown | Yes |
| Grease Name | MobilGrease FM222 |
| Weight | 2.89 LB |
| EAN or UPC | 782476482206 |

