- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Stainless Steel Insert Material
| Shaft Attachment | Setscrew |
| Bolt to Bolt [Min] | 6 in |
| Suitable for High Temperature | No |
| Seal Type | Triple-Lip Contact |
| Bearing Type | Ball Bearing |
| Grease Name | MobilGrease FM222 |
| Housing Material | Stainless Steel |
| Inch/Metric | Metric Bore |
| Bore Length | 1.52 in |
| Suitable For Washdown | Yes |
| Sensor Ready | Adapter Required |
| Shaft Dia. | 30 mm |
| Bolt to Bolt [Max] | 6 in |
| Insert Material | Stainless Steel |
| Base to Center Height | 1.63 in |
| Ball Bearing Series | 206 Series |
| Lubrication | Grease |
| Bolt Diameter | 0.5 in |
| Standoff Housing | No |
| No. of Bolts | 2 |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Housing Construction | Solid |
| Weight | 2.6 LB |
| EAN or UPC | 782477462818 |

