Dodge
P2B-SCEZ-50M-SHCR-HT
Stainless Steel Housing Ball Bearing 2 Bolts Pillow Block
Item #117367319
- 2 Bolts
- Stainless Steel Housing Material
| Inch/Metric | Metric Bore |
| Shaft Dia. | 50 mm |
| No. of Bolts | 2 |
| Shaft Attachment | Setscrew |
| Housing Material | Stainless Steel |
| Seal Type | Labyrinth |
| Bore Length | 1.94 in |
| Base to Center Height | 2.25 in |
| Bolt Diameter | 0.625 in |
| Greasable | Yes |
| Bolt to Bolt [Min] | 5.76 in |
| Expansion Capability | Fixed |
| Grease Name | Krytox GPL 206 |
| Take-Up Frame Size | LD-30, TS-300 |
| Ball Bearing Series | 210 Series |
| Bolt to Bolt [Max] | 6.68 in |
| Bearing Type | Ball Bearing |
| Weight | 4.762 LB |
| EAN or UPC | 782477693915 |
