- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Stainless Steel Insert Material
| Inch/Metric | Inch Bore |
| Standoff Housing | No |
| Bolt to Bolt [Min] | 3.38 in |
| Speed [Max] | 950 rpm |
| Base to Center Height | 1.31 in |
| Bearing Type | Ball Bearing |
| Greasable | No |
| No. of Bolts | 2 |
| Bolt Diameter | 0.375 in |
| Ball Bearing Series | 204 Series |
| Take-Up Frame Size | LD-10, TS-100 |
| Expansion Capability | Fixed |
| Shaft Dia. | 0.75 in |
| Shaft Attachment | Setscrew |
| Grease Name | MobilGrease FM222 |
| Suitable for High Temperature | No |
| Housing Material | Stainless Steel |
| Insert Material | Plated Stainless Steel |
| Seal Type | Triple-Lip Contact |
| Lubrication | Grease |
| Dynamic Load Capacity | 2899 lbf |
| Bore Length | 1.23 in |
| Bolt to Bolt [Max] | 4.19 in |
| Static Load Capacity | 1482 lbf |
| Suitable For Washdown | Yes |
| Housing Construction | Solid |
| Weight | 1.0 LB |
| EAN or UPC | 782477577222 |

