- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Stainless Steel Insert Material
| No. of Bolts | 2 |
| Standoff Housing | No |
| Base to Center Height | 1.44 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1 in |
| Bore Length | 1.34 in |
| Dynamic Load Capacity | 3146 lbf |
| Static Load Capacity | 1769 lbf |
| Greasable | No |
| Suitable for High Temperature | No |
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Max] | 4.5 in |
| Grease Name | MobilGrease FM222 |
| Expansion Capability | Fixed |
| Housing Material | Stainless Steel |
| Seal Type | Triple-Lip Contact |
| Insert Material | Plated Stainless Steel |
| Suitable For Washdown | Yes |
| Take-Up Frame Size | LD-10, TS-100 |
| Bolt Diameter | 0.375 in |
| Ball Bearing Series | 205 Series |
| Shaft Attachment | Setscrew |
| Housing Construction | Solid |
| Lubrication | Grease |
| Bolt to Bolt [Min] | 3.69 in |
| Speed [Max] | 825 rpm |
| Weight | 1.0 LB |
| EAN or UPC | 781568904411 |

