- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Stainless Steel Insert Material
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Max] | 6.68 in |
| No. of Bolts | 2 |
| Static Load Capacity | 5213 lbf |
| Greasable | No |
| Seal Type | Triple-Lip Contact |
| Expansion Capability | Fixed |
| Bolt to Bolt [Min] | 6 in |
| Housing Material | Stainless Steel |
| Ball Bearing Series | 210 Series |
| Suitable For Washdown | Yes |
| Base to Center Height | 2.25 in |
| Bore Length | 1.94 in |
| Shaft Dia. | 50 mm |
| Shaft Attachment | Setscrew |
| Grease Name | MobilGrease FM222 |
| Standoff Housing | No |
| Dynamic Load Capacity | 7891 lbf |
| Suitable for High Temperature | No |
| Inch/Metric | Metric Bore |
| Speed [Max] | 450 rpm |
| Take-Up Frame Size | LD-30, TS-300 |
| Housing Construction | Solid |
| Lubrication | Grease |
| Bolt Diameter | 0.625 in |
| Insert Material | Plated Stainless Steel |
| Weight | 4.0 LB |
| EAN or UPC | 781568904619 |

