- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Standoff Housing | No |
| Sensor Ready | Adapter Required |
| Suitable for High Temperature | Yes |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 25 mm |
| Expansion Capability | Float |
| Greasable | Yes |
| Shaft Attachment | Setscrew |
| Housing Material | Cast Iron |
| Housing Construction | Solid |
| Suitable For Washdown | No |
| No. of Bolts | 2 |
| Lubrication | Grease |
| Base to Center Height | 1.69 in |
| Bearing Type | Ball Bearing |
| Grease Name | Krytox GPL 206 |
| Insert Material | Steel |
| Ball Bearing Series | 205 Series |
| Weight | 7.9 LB |
| EAN or UPC | 782476489212 |

