- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bearing Type | Ball Bearing |
| Seal Type | Triple-Lip Contact |
| Inch/Metric | Inch Bore |
| Ball Bearing Series | 210 Series |
| Shaft Dia. | 1.6875 in |
| Insert Material | Steel |
| Suitable for High Temperature | No |
| Take-Up Frame Size | LD-30, TS-300 |
| Greasable | Yes |
| Shaft Attachment | Setscrew |
| Expansion Capability | Fixed |
| Base to Center Height | 2.25 in |
| Bolt to Bolt [Min] | 6 in |
| Lubrication | Grease |
| Bore Length | 1.94 in |
| Bolt Diameter | 0.625 in |
| Bolt to Bolt [Max] | 6 in |
| Standoff Housing | No |
| No. of Bolts | 2 |
| Sensor Ready | Adapter Required |
| Grease Name | Aeroshell #7 |
| Housing Construction | Solid |
| Suitable For Washdown | No |
| Housing Material | Cast Iron |
| Weight | 6.25 LB |
| EAN or UPC | 782477493263 |

