- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Ball Bearing Series | 215 Series |
| Suitable for High Temperature | No |
| Base to Center Height | 3.5 in |
| Shaft Attachment | Setscrew |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Expansion Capability | Fixed |
| Suitable For Washdown | No |
| Lubrication | Grease |
| Greasable | Yes |
| Shaft Dia. | 2.6875 in |
| Standoff Housing | No |
| Bolt Diameter | 0.875 in |
| Speed [Max] | 1750 rpm |
| Static Load Capacity | 11108 lbf |
| Grease Name | Mobilith SHC PM 220 |
| Bolt to Bolt [Max] | 9.5 in |
| Take-Up Frame Size | LD-50, TS-350 |
| Housing Construction | Solid |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Min] | 8.5 in |
| Dynamic Load Capacity | 14872 lbf |
| Bore Length | 2.38 in |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Weight | 18.5 LB |
| EAN or UPC | 782476477714 |

