- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
| Shaft Dia. | 1.125 in |
| Inch/Metric | Inch Bore |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Greasable | Yes |
| No. of Bolts | 2 |
| Suitable for High Temperature | No |
| Grease Name | Krytox GPL 206 |
| Seal Type | Labyrinth |
| Ball Bearing Series | 206 Series |
| Bolt to Bolt [Max] | 5 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Housing Construction | Solid |
| Base to Center Height | 1.69 in |
| Bore Length | 1.52 in |
| Bolt to Bolt [Min] | 4.25 in |
| Shaft Attachment | Setscrew |
| Bolt Diameter | 0.5 in |
| Take-Up Frame Size | LD-20, TS-250 |
| Weight | 2.5 LB |
| EAN or UPC | 782477646454 |

