Dodge
P2B-SD-207E SPECIAL DUTY
Cast Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Item #112005692
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Bolt Diameter | 0.75 in |
| Housing Material | Cast Iron |
| Housing Construction | Split |
| Inch/Metric | Inch Bore |
| Speed [Max] | 2000 rpm |
| Bolt to Bolt [Max] | 11.5 in |
| Greasable | Yes |
| Grease Name | MobilGrease XHP222 |
| Lubrication | Grease |
| Bolt to Bolt [Min] | 10 in |
| Take-Up Frame Size | HD-250 |
| Shaft Dia. | 2.4375 in |
| Expansion Capability | Float |
| Insert Material | Steel |
| Bore Length | 5.06 in |
| No. of Bolts | 2 |
| Shaft Attachment | Tapered Adapter |
| Bearing Type | Tapered Roller Bearing |
| Base to Center Height | 4 in |
| Weight | 61.0 LB |
| EAN or UPC | 782475036080 |
