- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Dynamic Load Capacity | 7891 lbf |
| Lubrication | Grease |
| Suitable For Washdown | No |
| Sensor Ready | Adapter Required |
| Housing Construction | Solid |
| Take-Up Frame Size | LD-30, TS-300 |
| Speed [Max] | 3000 rpm |
| Bore Length | 2.25 in |
| Greasable | No |
| Base to Center Height | 1.25 in |
| Shaft Dia. | 2 in |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Shaft Attachment | Eccentric Collar |
| Housing Material | Cast Iron |
| Ball Bearing Series | 210 Series |
| Grease Name | Unirex N2 |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Min] | 6 in |
| Bolt Diameter | 0.625 in |
| Bolt to Bolt [Max] | 6.68 in |
| Static Load Capacity | 5213 lbf |
| No. of Bolts | 2 |
| Standoff Housing | No |
| Insert Material | Steel |
| Bearing Type | Ball Bearing |
| Weight | 6.05 LB |
| EAN or UPC | 782475328192 |

