- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Ball Bearing Series | 210 Series |
| Grease Name | Unirex N2 |
| Speed [Max] | 3000 rpm |
| Sensor Ready | Adapter Required |
| Bolt Diameter | 0.625 in |
| Insert Material | Steel |
| No. of Bolts | 2 |
| Standoff Housing | No |
| Bore Length | 2.25 in |
| Static Load Capacity | 5213 lbf |
| Housing Material | Cast Iron |
| Suitable for High Temperature | No |
| Shaft Dia. | 50 mm |
| Shaft Attachment | Eccentric Collar |
| Bearing Type | Ball Bearing |
| Take-Up Frame Size | LD-30, TS-300 |
| Dynamic Load Capacity | 7891 lbf |
| Bolt to Bolt [Min] | 6 in |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Inch/Metric | Metric Bore |
| Base to Center Height | 1.25 in |
| Lubrication | Grease |
| Housing Construction | Solid |
| Suitable For Washdown | No |
| Bolt to Bolt [Max] | 6.68 in |
| Weight | 7.3 LB |
| EAN or UPC | 782475797318 |

