- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
| Bolt to Bolt [Max] | 4.5 in |
| Bolt to Bolt [Min] | 3.69 in |
| Bolt Diameter | 0.375 in |
| Expansion Capability | Fixed |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth |
| Suitable for High Temperature | No |
| Ball Bearing Series | 205 Series |
| Standoff Housing | No |
| Inch/Metric | Inch Bore |
| Housing Construction | Solid |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| No. of Bolts | 2 |
| Take-Up Frame Size | LD-10, TS-100 |
| Shaft Dia. | 0.9375 in |
| Shaft Attachment | Eccentric Collar |
| Bore Length | 1.62 in |
| Base to Center Height | 1.31 in |
| Grease Name | Unirex N2 |
| Weight | 1.82 LB |
| EAN or UPC | 782477647154 |

