- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Static Load Capacity | 3461 lbf |
| Sensor Ready | Adapter Required |
| Base to Center Height | 1.81 in |
| Greasable | Yes |
| Take-Up Frame Size | LD-20, TS-250 |
| Shaft Attachment | Eccentric Collar |
| Housing Construction | Solid |
| No. of Bolts | 2 |
| Bolt Diameter | 0.5 in |
| Standoff Housing | No |
| Bolt to Bolt [Min] | 4.68 in |
| Bolt to Bolt [Max] | 4.68 in |
| Ball Bearing Series | 207 Series |
| Dynamic Load Capacity | 5759 lbf |
| Inch/Metric | Inch Bore |
| Expansion Capability | Fixed |
| Bearing Type | Ball Bearing |
| Grease Name | Unirex N2 |
| Insert Material | Steel |
| Bore Length | 1.95 in |
| Lubrication | Grease |
| Housing Material | Cast Iron |
| Suitable For Washdown | No |
| Speed [Max] | 3500 rpm |
| Suitable for High Temperature | No |
| Shaft Dia. | 1.4375 in |
| Weight | 3.39 LB |
| EAN or UPC | 782476278717 |

