- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Housing Construction | Solid |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Shaft Dia. | 1.6875 in |
| Grease Name | Mobilith SHC PM 220 |
| Bolt to Bolt [Min] | 5.5 in |
| Bolt Diameter | 0.5 in |
| Insert Material | Steel |
| Bearing Type | Ball Bearing |
| Bore Length | 2.13 in |
| Greasable | Yes |
| Take-Up Frame Size | LD-20, TS-250 |
| Shaft Attachment | Eccentric Collar |
| Sensor Ready | Adapter Required |
| Inch/Metric | Inch Bore |
| No. of Bolts | 2 |
| Speed [Max] | 3000 rpm |
| Housing Material | Cast Iron |
| Suitable for High Temperature | No |
| Static Load Capacity | 4906 lbf |
| Lubrication | Grease |
| Suitable For Washdown | No |
| Ball Bearing Series | 209 Series |
| Dynamic Load Capacity | 7891 lbf |
| Bolt to Bolt [Max] | 6.19 in |
| Seal Type | Triple-Lip Contact |
| Base to Center Height | 2.06 in |
| Weight | 5.32 LB |
| EAN or UPC | 782476739065 |

