- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Shaft Attachment | Eccentric Collar |
| Insert Material | Steel |
| Seal Type | Triple-Lip Contact |
| Housing Construction | Solid |
| Lubrication | Grease |
| Inch/Metric | Inch Bore |
| No. of Bolts | 2 |
| Shaft Dia. | 1 in |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.375 in |
| Ball Bearing Series | 205 Series |
| Standoff Housing | No |
| Bolt to Bolt [Max] | 4.5 in |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Take-Up Frame Size | LD-10, TS-100 |
| Grease Name | Mobilith SHC PM 220 |
| Bolt to Bolt [Min] | 3.69 in |
| Bore Length | 1.62 in |
| Dynamic Load Capacity | 3146 lbf |
| Suitable for High Temperature | No |
| Static Load Capacity | 1769 lbf |
| Greasable | Yes |
| Base to Center Height | 1.44 in |
| Speed [Max] | 4500 rpm |
| Sensor Ready | Adapter Required |
| Housing Material | Cast Iron |
| Weight | 1.75 LB |
| EAN or UPC | 782476736620 |

