- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Greasable | Yes |
| Bolt to Bolt [Min] | 5.18 in |
| Bearing Type | Ball Bearing |
| Expansion Capability | Float |
| Static Load Capacity | 3461 lbf |
| Bolt Diameter | 0.5 in |
| Shaft Attachment | Eccentric Collar |
| Speed [Max] | 3500 rpm |
| Bolt to Bolt [Max] | 5.88 in |
| Seal Type | Labyrinth |
| Housing Construction | Solid |
| Suitable For Washdown | No |
| Bore Length | 1.77 in |
| Insert Material | Steel |
| Base to Center Height | 2.13 in |
| Sensor Ready | Adapter Required |
| Suitable for High Temperature | No |
| Dynamic Load Capacity | 5759 lbf |
| Ball Bearing Series | 207 Series |
| No. of Bolts | 2 |
| Shaft Dia. | 1.4375 in |
| Standoff Housing | No |
| Weight | 5.89 LB |
| EAN or UPC | 782477613463 |

