- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Standoff Housing | No |
| Insert Material | Steel |
| No. of Bolts | 2 |
| Dynamic Load Capacity | 2158 lbf |
| Suitable for High Temperature | No |
| Greasable | No |
| Inch/Metric | Inch Bore |
| Lubrication | Grease |
| Seal Type | Single-Lip Contact |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 203 Series |
| Static Load Capacity | 1079 lbf |
| Take-Up Frame Size | LD-10 |
| Grease Name | Unirex N2 |
| Base to Center Height | 1.06 in |
| Speed [Max] | 5000 rpm |
| Suitable For Washdown | No |
| Shaft Dia. | 0.625 in |
| Bolt to Bolt [Max] | 4.06 in |
| Shaft Attachment | Setscrew |
| Bore Length | 1 in |
| Housing Material | Cast Iron |
| Housing Construction | Solid |
| Bolt to Bolt [Min] | 3.25 in |
| Sensor Ready | Adapter Required |
| Bolt Diameter | 0.375 in |
| Expansion Capability | Fixed |
| Weight | 0.96 LB |
| EAN or UPC | 782477592720 |

