- 2 Bolts
- Cast Iron Housing Material
| Shaft Attachment | Setscrew |
| Inch/Metric | Inch Bore |
| Expansion Capability | Fixed |
| Base to Center Height | 1.31 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 in |
| No. of Bolts | 2 |
| Weight | 1.46 LB |
| EAN or UPC | 782477435218 |
| Shaft Attachment | Setscrew |
| Inch/Metric | Inch Bore |
| Expansion Capability | Fixed |
| Base to Center Height | 1.31 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 in |
| No. of Bolts | 2 |
| Weight | 1.46 LB |
| EAN or UPC | 782477435218 |