- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Cost saving split-race spherical bearing that fits SAF housings.
features
- Quick to install
- Replaces bearing and adapter assemblies
- Dimensions are standard
| Base Length | 11 1/8 in |
| Bolt Size | 5/8 in |
| Expansion Capability | Fixed |
| Housing Height | 6 7/16 in |
| Locking Device | Adapter Mounted |
| Base Width | 3 1/8 in |
| Bolt Hole Spacing | 9 1/8 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Greasable | Yes |
| Shaft Attachment | Direct Mount |
| Bolt Holes | 2 |
| Bolt to Bolt [Max] | 9.63 in |
| Dynamic Load Capacity | 48000 lbf |
| Base Height | 1 1/4 in |
| Bolt Diameter | 0.625 in |
| Base to Center Height | 3.25 in |
| Insert Material | Steel |
| Lubrication | Grease |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.4375 in |
| No. of Bolts | 2 |
| Housing Dimensional Standard | SAF |
| Speed [Max] | 3400 rpm |
| Length Through Bore | 4.46875 in |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Min] | 8.63 in |
| Bearing Component | Mounted Bearing |
| Bolt Hole Spacing Range [Min] | 8 5/8 in |
| Bearing Design | Non-Expansion |
| Seal Type | Split Labyrinth Seals |
| Static Load Capacity | 53000 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | Split |
| Bore Length | 4.94 in |
| Weight | 28.0 LB |
| EAN or UPC | 782475386956 |

