Dodge
P2B216USAF080MTT
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #100941985
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Bolt to Bolt [Min] | 9.63 in |
| Base to Center Height | 3.5 in |
| No. of Bolts | 2 |
| Housing Material | Cast Iron |
| Speed [Max] | 3200 rpm |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 80 mm |
| Greasable | Yes |
| Static Load Capacity | 60000 lbf |
| Insert Material | Steel |
| Bore Length | 5.33 in |
| Dynamic Load Capacity | 56000 lbf |
| Bearing Component | Mounted Bearing |
| Shaft Attachment | Tapered Adapter |
| Bolt to Bolt [Max] | 11 in |
| Lubrication | Grease |
| Sensor Ready | Yes |
| Expansion Capability | Fixed |
| Inch/Metric | Metric Bore |
| Bolt Diameter | 0.75 in |
| Housing Dimensional Standard | SAF |
| Housing Construction | Split |
| Weight | 46.28 LB |
| EAN or UPC | 782475773008 |
