Dodge
P2B309USAF-045MTT
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #101863421
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| No. of Bolts | 2 |
| Bearing Type | Spherical Roller Bearing |
| Static Load Capacity | 41500 lbf |
| Shaft Attachment | Direct Mount |
| Bore Length | 4.36 in |
| Housing Material | Cast Iron |
| Dynamic Load Capacity | 42500 lbf |
| Sensor Ready | Yes |
| Bearing Component | Mounted Bearing |
| Shaft Dia. | 45 mm |
| Lubrication | Grease |
| Insert Material | Steel |
| Bolt to Bolt [Max] | 8.25 in |
| Housing Construction | Split |
| Expansion Capability | Fixed |
| Bolt to Bolt [Min] | 7.38 in |
| Speed [Max] | 3800 rpm |
| Greasable | Yes |
| Inch/Metric | Metric Bore |
| Base to Center Height | 2.75 in |
| Bolt Diameter | 0.625 in |
| Housing Dimensional Standard | SAF |
| Weight | 0.01 LB |
| EAN or UPC | 782475808656 |
