Dodge
P2B310--050MTT
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #100941988
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Housing Dimensional Standard | SAF |
| Bearing Component | Mounted Bearing |
| Inch/Metric | Metric Bore |
| Speed [Max] | 3400 rpm |
| Shaft Attachment | Direct Mount |
| Shaft Dia. | 50 mm |
| Housing Construction | Split |
| Housing Material | Cast Iron |
| Sensor Ready | Yes |
| Bolt Diameter | 0.625 in |
| Bore Length | 4.81 in |
| Dynamic Load Capacity | 51000 lbf |
| Bolt to Bolt [Max] | 9 in |
| Expansion Capability | Fixed |
| Bearing Type | Spherical Roller Bearing |
| No. of Bolts | 2 |
| Bolt to Bolt [Min] | 7.75 in |
| Insert Material | Steel |
| Base to Center Height | 3 in |
| Static Load Capacity | 50000 lbf |
| Greasable | Yes |
| Lubrication | Grease |
| Weight | 26.0 LB |
| EAN or UPC | 782475835331 |
