Dodge
P2B315USAF-075MTT
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #101863420
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Lubrication | Grease |
| Bearing Component | Mounted Bearing |
| Greasable | Yes |
| Inch/Metric | Metric Bore |
| Housing Dimensional Standard | SAF |
| Bolt to Bolt [Min] | 10.25 in |
| Shaft Attachment | Direct Mount |
| Static Load Capacity | 102000 lbf |
| Dynamic Load Capacity | 100000 lbf |
| Speed [Max] | 2200 rpm |
| No. of Bolts | 2 |
| Bolt to Bolt [Max] | 11.75 in |
| Bore Length | 6.2 in |
| Housing Construction | Split |
| Sensor Ready | Yes |
| Shaft Dia. | 75 mm |
| Bolt Diameter | 0.75 in |
| Bearing Type | Spherical Roller Bearing |
| Expansion Capability | Fixed |
| Housing Material | Cast Iron |
| Insert Material | Steel |
| Base to Center Height | 4 in |
| Weight | 0.01 LB |
| EAN or UPC | 782475807864 |
