Dodge
P2B507-ISN-030MFR-DRY
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #113337678
- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Housing Construction | Solid |
| Inch/Metric | Metric Bore |
| No. of Bolts | 2 |
| Bearing Type | Spherical Roller Bearing |
| Bolt Diameter | 12 mm |
| Bolt to Bolt [Max] | 6.102 in |
| Insert Material | Steel |
| Shaft Dia. | 30 mm |
| Greasable | Yes |
| Bolt to Bolt [Min] | 5.709 in |
| Housing Material | Cast Iron |
| Sensor Ready | Yes |
| Bearing Component | Mounted Bearing |
| Speed [Max] | 3975 rpm |
| Seal Type | Triple-Lip Contact |
| Housing Dimensional Standard | SN |
| Dynamic Load Capacity | 20907 lbf |
| Static Load Capacity | 21132 lbf |
| Expansion Capability | Fixed |
| Base to Center Height | 50 mm |
| Shaft Attachment | Push-Pull Adapter |
| Bore Length | 2.63 in |
| Weight | 6.0 LB |
| EAN or UPC | 782477449611 |
