Dodge
P2B509-ISAF-107RE
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #100941993
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Patented mounting system uses a thin wall push-pull adapter for a concentric grip
- Superior holding power reduces fretting corrosion caused by vibration
- Trident triple-lip, nitrile rubber contact seal for protection against contaminants
- Pantented Safety Mount system mounts/dismounts in 75% less time than traditional SAF-style bearings
- Machined to accept Dodge OPTIFYâ„¢ sensors for bluetooth-enabled condition monitoring
| Bearing Insert | 22208 |
| Lubrication | Grease |
| Bore Length | 2.63 in |
| Bolt Hole Spacing Range [Min] | 6 1/4 in |
| Bolt Hole Spacing Range [Max] | 7 in |
| Speed [Max] | 3975 rpm |
| Bolt Diameter | 0.5 in |
| SAF Series | 509 |
| Bolt to Bolt [Max] | 7 in |
| Base Width | 2 3/16 in |
| Misalignment Range | ±1° |
| Series | ISAF |
| Inch/Metric | Inch Bore |
| Total Float | 7/32 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Base Height | 7/8 in |
| RPM [Max] | 3,975 rpm |
| Bearing Component | Mounted Bearing |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Greasable | Yes |
| Dynamic Load Capacity | 20800 lbf |
| Dynamic Load Rating | 20,800.00 lbf |
| Grease Name | MobilGrease XHP222 |
| Locking Device | Adapter Mounted |
| Housing Dimensional Standard | SAF |
| Static Load Capacity | 21000 lbf |
| Bearing Design | Expansion |
| Housing Construction | Split |
| Expansion Capability | Float |
| Static Load Rating [Max] | 21,200.00 lbf |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt to Bolt [Min] | 6.25 in |
| Shaft Dia. | 1.4375 in |
| Bolt Hole Spacing | 6 5/8 in |
| Base Length | 8 1/4 in |
| Collar O.D. | 2 23/32 in |
| Center of Bearing to Front of Inner Ring | 1 17/32 in |
| Sensor Ready | Yes |
| Housing Height | 4 15/16 in |
| Shaft Attachment | Push-Pull Adapter |
| Base to Center Height | 2.25 in |
| Bolt Hole Length | 15/16 in |
| No. of Bolts | 2 |
| Pillow Block Type | Thru-Bolt |
| Insert Type | Steel Insert |
| Insert Material | Steel |
| Length Through Bore | 2 5/8 in |
| Weight | 12.0 LB |
| EAN or UPC | 782475310937 |
