Dodge
P2B509-USAF-107LER
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #101890564
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.4375 in |
| Base Width | 2 3/16 in |
| Bolt Hole Spacing | 6 5/8 in |
| Base to Center Height | 2.25 in |
| Greasable | Yes |
| Housing Material | Cast Iron |
| Dynamic Load Capacity | 24500 lbf |
| Base Length | 8 1/4 in |
| No. of Bolts | 2 |
| Bolt Hole Size | 15/16 in |
| Housing Height | 5 7/64 in |
| Bearing Type | Spherical Roller Bearing |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Grease |
| Bearing Design | Expansion |
| Bolt Size | 1/2 in |
| Locking Device | Adapter Mounted |
| Bolt Diameter | 0.5 in |
| Bearing Component | Mounted Bearing |
| Bolt to Bolt [Max] | 7 in |
| Seal Type | Labyrinth |
| Shaft Attachment | Tapered Adapter |
| Static Load Capacity | 23600 lbf |
| Bolt Hole Spacing Range [Max] | 7 in |
| Bolt to Bolt [Min] | 6.25 in |
| Bolt Holes | 2 |
| Insert Material | Steel |
| Speed [Max] | 5600 rpm |
| Length Through Bore | 3.96875 in |
| Sensor Ready | Yes |
| Housing Dimensional Standard | SAF |
| Housing Construction | Split |
| Inch/Metric | Inch Bore |
| Base Height | 7/8 in |
| Expansion Capability | Fixed |
| Bore Length | 3.42 in |
| Weight | 60.54 LB |
| EAN or UPC | 782475598038 |
