Dodge
P2B510-ISN-112FS
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #112296508
- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Housing Construction | Solid |
| Bolt Diameter | 12 mm |
| Expansion Capability | Fixed |
| Seal Type | Labyrinth |
| Speed [Max] | 5300 rpm |
| Insert Material | Steel |
| Lubrication | Grease |
| Housing Dimensional Standard | SN |
| Dynamic Load Capacity | 22031 lbf |
| Sensor Ready | Yes |
| Grease Name | MobilGrease XHP222 |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Bore Length | 2.86 in |
| Shaft Dia. | 1.75 in |
| Static Load Capacity | 26528 lbf |
| Greasable | Yes |
| Base to Center Height | 60 mm |
| Bolt to Bolt [Min] | 6.299 in |
| Bolt to Bolt [Max] | 6.89 in |
| Shaft Attachment | Push-Pull Adapter |
| Bearing Component | Mounted Bearing |
| Bearing Type | Spherical Roller Bearing |
| Weight | 8.1 LB |
| EAN or UPC | 781568986349 |
