Dodge
P2B511-ISAF-115LE
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #100942003
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Interchangeable with SAF style pillow blocks
- Patented adapter mounting system
- Easy installation – no feeler gauges needed
- Easy removal – no torches, sledge hammers or special tools needed
- Up to ±1° misalignment capability
- Seal land on O.D. of inner ring maintains full contact pressure even with misaligned condition
- High capacity double row spherical bearing
| End Type | Open End |
| Bolt to Bolt [Max] | 8.25 in |
| Seal Type | Labyrinth Metallic Seals |
| Misalignment Range | ±1° |
| Grease Name | MobilGrease XHP222 |
| Base Width | 2 3/4 in |
| Bearing Design | Expansion |
| No. of Bolts | 2 |
| Bearing Insert | 22210 |
| Bolt Hole Spacing Range [Min] | 7 3/8 in |
| Sensor Ready | Yes |
| Base to Center Height | 2.75 in |
| Mounted Unit Duty | Heavy-Duty |
| Static Load Capacity | 24000 lbf |
| Insert Type | Steel Insert |
| RPM [Max] | 5300 rpm |
| Bolt Hole Spacing Range [Max] | 8 1/4 in |
| Bearing Component | Mounted Bearing |
| Bolt Size | 5/8 in |
| Housing Height | 5 31/32 in |
| Housing Construction | Split |
| Shaft Dia. | 1.9375 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Shaft Attachment | Push-Pull Adapter |
| Length Through Bore | 2.85938 in |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Min] | 7.38 in |
| Lubrication | Grease |
| Housing Dimensional Standard | SAF |
| Insert Material | Steel |
| Speed [Max] | 5300 rpm |
| Bore Length | 2.86 in |
| Bolt Hole Length | 1 13/64 in |
| Bolt Holes | 2 |
| Base Length | 9 5/8 in |
| Expansion Capability | Float |
| Bolt Diameter | 0.625 in |
| Bolt Hole Spacing | 7 13/16 in |
| Bearing Type | Spherical Roller Bearing |
| Greasable | Yes |
| Collar O.D. | 3 9/32 in |
| SAF Series | 511 |
| Locking Device | Adapter Mounted |
| Total Float | 17/64 in |
| Dynamic Load Rating | 22000 lbf |
| Static Load Rating [Max] | 26500 lbf |
| Take-Up Frame Size | HD-200 |
| Base Height | 1 1/32 in |
| Dynamic Load Capacity | 22000 lbf |
| Series | ISAF |
| Center of Bearing to Front of Inner Ring | 1 47/64 in |
| Weight | 17.0 LB |
| EAN or UPC | 782475311156 |
