Dodge
P2B511-ISAF-200L
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #110525193
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Speed [Max] | 5300 rpm |
| Insert Material | Steel |
| Static Load Capacity | 24000 lbf |
| Housing Construction | Split |
| Seal Type | Labyrinth |
| Expansion Capability | Fixed |
| Dynamic Load Capacity | 22000 lbf |
| Shaft Dia. | 2 in |
| No. of Bolts | 2 |
| Take-Up Frame Size | HD-200 |
| Inch/Metric | Inch Bore |
| Bolt Diameter | 0.625 in |
| Bearing Component | Mounted Bearing |
| Bearing Type | Spherical Roller Bearing |
| Shaft Attachment | Push-Pull Adapter |
| Bore Length | 2.86 in |
| Base to Center Height | 2.75 in |
| Lubrication | Grease |
| Greasable | Yes |
| Bolt to Bolt [Min] | 7.38 in |
| Bolt to Bolt [Max] | 8.25 in |
| Grease Name | MobilGrease XHP222 |
| Housing Dimensional Standard | SAF |
| Housing Material | Cast Iron |
| Sensor Ready | Yes |
| Weight | 17.0 LB |
| EAN or UPC | 782477029110 |
